SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dry-Erase Markerboard (Carton of 6)

Dry-Erase Markerboard (Carton of 6)

Item #: WBB197375

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$328.00 up to 2% OFF

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® Partition Additions Dry Erase Board, 15-3/8" x 13-1/4", Dark Graphite Frame

Fellowes® Partition Additions Dry Erase Board, 15-3/8" x 13-1/4", Dark Graphite Frame

Free Shipping

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Safco Onyx Panel/Door Coat Hook, Steel

Safco Onyx Panel/Door Coat Hook, Steel

Free Shipping

UniversalOne™ Plastic Cubicle Triple File Pocket, Black

UniversalOne™ Plastic Cubicle Triple File Pocket, Black

Free Shipping

Interion® Universal Clamp-On Desk Partition - Magnetic Whiteboard

Interion® Universal Clamp-On Desk Partition - Magnetic Whiteboard

UniversalOne™ Cubicle Pencil Cup, Charcoal

UniversalOne™ Cubicle Pencil Cup, Charcoal

Free Shipping

Interion® Universal Clamp-On Desk Partition - Fabric

Interion® Universal Clamp-On Desk Partition - Fabric

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Global Industrial™ Wall Digital Clock

Global Industrial™ Wall Digital Clock

Interion® Plastic Stool - Height Adjustable - Black

Interion® Plastic Stool - Height Adjustable - Black

Interion® 3 Way Connector Kit For 72"H Panel

Interion® 3 Way Connector Kit For 72"H Panel

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Dry-Erase Markerboard

Every body needs a work buddy. Personal dry-erase board helps you keep track of tasks, projects, meetings, etc. Unit features an 11" x 14" melamine surface with built-in tray to hold markers. Mounting height is adjustable up to 18" from top of panel. Universal mounting system for installation included. Sold & priced in carton of 6.

Weights & Dimensions

  • Depth 1-3/4 in
  • Width 13-1/2 in
  • Height 16-3/4 in
  • Weight 3 lbs

Product Details

  • Mounting Location Over The Panel
  • Description Dry-Erase Markerboard
  • Assembly Required Assembled
  • Type Dry Erase Surface
  • Frame Color Family Black
  • Package Quantity 6
  • Brand Safco
  • Magnetic No
  • Material Melamine
  • Manufacturers Part Number 4158CH
  • Color Family Black
  • Frame Material Acrylic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dry-Erase Markerboard (Carton of 6)

Dry-Erase Markerboard (Carton of 6)

Item #: WBB197375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant