Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB464812

MPN #: DL1941

Paper Labels w/ "Dry Ice" Print, 6"L x 6"W, White & Black, Roll of 500

Product Description
These adhesive paper labels are ideal for indicating hazardous items. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.

PRICE
$42.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
42.95
Buy 3 units - 5 units
40.95Save $2.00 (5%)
Buy 6+ units
39.95Save $3.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Size6" L x 6" W

Product Details

Labels per Roll500
MaterialCoated Paper
Package Quantity1 roll
ColorWhite
Manufacturers Part NumberDL1941
TextDry Ice