Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB2339366

MPN #: SB129AL

National Marker Dry Zone Shadow Board, Blue/White,68 X 30, Aluminum - SB129AL

Product Description
Many manufacturing and food processing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Great for industrial, manufacturing applications.
  • Includes Shadow Board and hardware for mounting tools
  • Designed for Vikan® brand tools (sold separately): 12' Angle broom, 24' Push Broom with 59' Handle, Dust pan, Bench brush, Single piece shovel with 14' blade.
  • Durable, industrial grade aluminum.
  • Protected by Sign Muscle® liquid laminate
  • Temperature range of -40° to 250°

PRICE
$479.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight14 lbs
Thickness0.08 in

Product Details

Temperature Range-40° to 250 °F
MaterialIndustrial Grade Aluminum
ColorWhite on Blue
Manufacturers Part NumberSB129AL
BrandAccuform