Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2339435

MPN #: SBK132ACP

National Marker Dry Zone Shadow Board Combo Kit, Blue/Black,68 X 30, Alum Composite Panel- SBK132ACP

Product Description
Many manufacturing and food processing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Ideal for basic maintenance and organizational use
  • Includes Shadow Board and hardware for mounting tools
  • Vikan® brand tools included: 12' Angle broom, 24' Push Broom with 59' Handle, Dust pan, Bench brush, Single piece shovel with 14' blade.
  • Lightweight, dual-layered aluminum with plastic core
  • Protected by Sign Muscle® liquid laminate
  • Temperature range of -60° to 180°

PRICE
$1,105.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight18 lbs
Thickness0.118 in

Product Details

Temperature Range-60° to 180 °F
IncludesTools
MaterialGeneral Purpose Aluminum Composite
ColorBlack on Blue
Manufacturers Part NumberSBK132ACP
BrandAccuform