- Designed for drying and curing of cannabis, soft gels and capsules
- Ventilated sides and/or ends for quicker drying
- Ability to stack trays for space efficiency
- Smooth, non-porous surface is easy to clean in hot water or steam
- Won't rust, corrode, bend or contaminate
- Temperature range continuous from -60° to 250°F (-50° to 121°C)
- Wide range of depths and sizes to meet process requirements
- Easy handling and stacking
- NSF Listed
- FDA Regulation Title 21 CFR 177.2425
Molded Fiberglass Drying Tray with Drop Ends 29 7/8" x 23 7/8" x 1" White
Write a Review
|
Questions & Answers (0)
Product Description
Molded Fiberglass Drying Tray with Drop Ends 29 7/8" x 23 7/8" x 1 1/2" White
PRICE
$75.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-7/8 in |
| Width | 23-7/8 in |
| Height | 1 in |
| Size (L x W x H) | 29-7/8 x 23-7/8 x 1 in |
| Inside Length | 28-7/8 in |
| Inside Width | 23-7/8 in |
| Inside Height | 45511 in |
| Inside Bottom Length | 28-7/8 in |
| Inside Bottom Width | 23-7/8 in |
| Weight | 6 lbs |
Product Details
| Type | Tray |
| Color | White |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 6004085269 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |