Molded Fiberglass Color Coded Display Tray 334008 -12"W X 18"L, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
This color coded food display pan prevents cross contamination with HACCP color coded trays. Excellent for fish, poultry, meats and vegetables, as well as displaying baked product. Sold in carton quantity of 12. Blue finish. 12"W x 18"L.
PRICE
$270.00 Sold in packages of 12 / $22.50 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 1 in |
| Size (L x W x H) | 18 x 12 x 1 in |
| Weight | 2 lbs |
Product Details
| Type | Tray |
| Color | Blue |
| Temperature Range | -40 to +300 °F |
| Material | Fiberglass |
| Package Quantity | 12 |
| Manufacturers Part Number | 3340085137FS |
| Stack and/or Nest | Neither |
| Brand | MFG Tray |
Compliance & Certifications
| Certifications | NSF |