- Maintenance-free, dry operation
- Three sizes
- Simple installation
- Cast zinc chromated carriage
- Replaceable, wear-resistant iglide® J plastic sliding pads
- Hard-anodized aluminum rails
- Small mounting height and width
- Corrosion Resistant
- Standard bore pattern symmetrical C5 = C6
IGUS TW-04-09 DryLin-T Polymer-Lined Mini Profile Guide - Size 9
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C2 | 13 |
| Dimension H1 | 1.7 in |
| Dimension C1 | 18 in |
| Dimension C | 42 in |
| Dimension H | 10 |
| Max Torque | 25 lb-in |
| Dimension A | 20 |
| Dimension A2 | 15 |
| Dimension A1 | 5.5 |
| Dimension H5 | 7.2 |
Product Details
| K2 Thread | M2 |
| MOZ | 1.8 Nm |
| MOY | 1.8 Nm |
| K3 for Screw (DIN 912) | M2 |
| MOX | 3.4 Nm |
| COZ (KN) | .24 |
| COY (KN) | .48 |
| Manufacturers Part Number | TW-04-09 |
| Temperature | -40 to 194 °F |
| Brand | igus |