Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434910

MPN #: WS-10-1000

IGUS WS-10-1000 1,000mm DryLin W 10mm single guide rail

Product Description
An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
  • Size (shaft diameter): 10 mm
  • Roller made from plastic
  • Low drive force needed
  • Low cost
PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C620
Diagram Dimension H15.5
Diagram Dimension H5.5
Diagram Dimension Ly (mm4)19000
Dimension Wbz (mm3)310
Dimension H18
Diagram Dimension Lz (mm4)2850
Diagram Dimension A27
Diagram Dimension Da10
Dimension L1000mm
Dimension C520
Dimension C4120
Dimension A116.5
Dimension G217
Dimension G127
Dimension Wby (mm3)1000

Product Details

Manufacturers Part NumberWS-10-1000
K1 Screw (DIN 912)M6
Brandigus