Features:
- Countersunk Head
- It is made up of Carbon Steel
- Self Drilling Point
- Black Phosphate Coated
- Includes Most Popular Sizes
Weights & Dimensions
| Length | 1-1/4-2 in |
| Size | #6 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Taiwan |
| Finish | Black Oxide |
| Material | Steel |
| Point Type | Self Drilling |
| Package Quantity | 1 |
| Description | Self Drilling Drywall Screw Kit |
| Manufacturers Part Number | DWSD6 |
| Brand | L.H.Dottie |