M-D Carpet Trip, Extra Wide, Fluted, 78220, 72"L, Silver, Screw Nails
Write a Review
|
Questions & Answers (0)
Product Description
The 2-Inch x 72-Inch Fluted Silver Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Aluminum trim is easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs (sold separately).
PRICE
$38.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Size | 2 x 72 |
Product Details
| Includes | Screw Nails |
| Package Quantity | 1 |
| Description | Carpet Trip, Extra Wide, Fluted |
| Color | Silver |
| Manufacturers Part Number | 78220 |
| Brand | M-D Building Products |