Features:
- Single Lead Threads
- It is made up of Carbon Steel
- Countersunk Head for Clean Finish
- Self Piercing
Weights & Dimensions
| Length | 1 in |
| Size | #6 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Coarse |
| TPI | 9 |
| Country of Origin | Taiwan |
| Finish | Zinc Yellow |
| Material | Steel |
| Point Type | Sharp |
| Description | Drywall Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | WR61 |
| Brand | L.H.Dottie |