Features:
- Single Lead Threads
- It is made up of Carbon Steel
- Countersunk Head for Clean Finish
- Self Drilling Point
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #6 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Fine |
| TPI | 18 |
| Country of Origin | Taiwan |
| Finish | Black Oxide |
| Material | Steel |
| Point Type | Self Drilling |
| Description | Drywall Screw |
| Package Quantity | 500 |
| Manufacturers Part Number | DWSDT6114 |
| Brand | L.H.Dottie |