Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148682

MPN #: DWSBX6158

L.H.Dottie® Drywall Screw, Phillips Bugle Head Fine Thread, #6 x 1-5/8", 100 Pack

Product Description
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.

Features:
  • Double Lead Threads
  • It is made up of Carbon Steel
  • Countersunk Head for Clean Finish
  • Self Piercing


PRICE
$10.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size#6
HeadBugle
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Coarse or Fine ThreadFine
TPI18
Country of OriginTaiwan
FinishBlack Oxide
MaterialSteel
Point TypeSharp
DescriptionDrywall Screw
Package Quantity100
Manufacturers Part NumberDWSBX6158
BrandL.H.Dottie