Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dr. Shrink

Model # :WBB923085

MPN #: DS-177175B

Dr. Shrink Shrink Wrap, 12'W x 175'L, 7 Mil, Blue, 1 Roll

Product Description
The premium 100% virgin resin shrink wrap material comes in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. The shrink wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.

PRICE
$489.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
489.95
Buy 3 units - 5 units
469.95Save $20.00 (4%)
Buy 6+ units
449.95Save $40.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length175 ft
Width17 ft
Thickness7 mil

Product Details

TypeShrink Wrap
MaterialLDPE
Package Quantity1
ColorBlue
Manufacturers Part NumberDS-177175B
BrandDr. Shrink