The premium 100% virgin resin shrink wrap material comes in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. The shrink wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Dr. Shrink Shrink Wrap, 32'W x 65'L, 7 Mil, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 ft |
| Width | 32 ft |
| Thickness | 7 mil |
Product Details
| Type | Shrink Wrap |
| Material | LDPE |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | DS-327065W |
| Brand | Dr. Shrink |