Karp Inc. DSB-214SM Surface Mounted Access Door for All Surf - Lock, 16"Wx16"H, SMP1616L
Write a Review
|
Questions & Answers (0)
Product Description
The DSB-214SM is a surface mounted door that does not require framing, bracing or notching and cutting of inner wall obstructions. Single piece construction of the frame prevents unit from racking and allows door to sit perfectly within frame and to open to 175 degrees.
PRICE
$119.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 18 in |
| Door Height | 16 in |
| Door Width | 16 in |
| Overall Frame Width | 18 in |
Product Details
| Lock Type | Lock |
| Material | Steel |
| Description | Surface Mounted Access Door for All Surfaces - Lock Prime |
| Manufacturers Part Number | SMP1616L |
| Brand | Karp. |