Karp Inc. DSC-210 Recessed Access Door For Tile - Lock, 24"Wx24"H, 210P2424L
Write a Review
|
Questions & Answers (0)
Product Description
The DSC-210 is designed so that all makes and types of tile thicknesses up to 1" fit snugly into the recess of the panel. Our unique concealed pivoting bar hinge operates completely out of sight so only the metal thickness of the door and frame is visible.
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 24-1/8 X 24-1/8 in |
| Door Width | 24 in |
| Overall Frame Width | 26 in |
Product Details
| Lock Type | Lock |
| Material | Steel |
| Description | Recessed Access Door For Tile - Lock Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | 210P2424L |
| Brand | Karp. |