Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 12"Wx24"H, MP2412S
Write a Review
|
Questions & Answers (0)
Product Description
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 12-3/8 X 24-3/8 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
Product Details
| Lock Type | Stud Latch |
| Material | Steel |
| Description | Flush Access Door for All Surfaces - Stud Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | MP2412S |
| Brand | Karp. |