The Column Tap is a two-way tap stylishly designed to fit seamlessly into your chic new restaurant or your good old classic pub. Fabricated from chrome plated brass, this unit features dual stainless steel taps for both chilled sparkling and still water. This unit pairs perfectly with our new Carbonation Chiller.
Elkay DSC2K Column Tap Water Dispenser in Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,889.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/16 in |
| Depth | 9-1/8 in |
| Height | 18-11/16 in |
Product Details
| Type | Column Tap Water Dispenser |
| Voltage | 115 V |
| Includes | Installation Kit |
| Material | Stainless Steel |
| Features | Ambient Water, Cold Water, Sparkling Water |
| Manufacturers Part Number | DSC2K |
| For Use With | WSF6000R-2PK |
| Brand | Elkay |