Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2227444

MPN #: DSWH160UVPC

Elkay Water Dispenser 4 GPH Hot Filtered Stainless Steel

Product Description
Elkay Filtered Water Dispenser 4 GPH, Stainless Steel

Features:
  • Three water dispensing options: chilled, hot and sparkling
  • Serves 128, 6 Oz. Cups of chilled water per hour
  • Cold water temperature at 42-48°F, ice bank cooling system
  • Maximum hot water temperature of 185°F; ideal for preparing coffee, tea and soup
  • Fast fill rate up to 1 GPM
  • UV purification for strong sterilization, preventing bacterial growth
  • Energy-Saving mode reduces energy consumption by up to 75%
  • 6000 Gallon carbon filter reducing chlorine, taste and odor


PRICE
$5,359.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/4 in
Width19-1/4 in
Depth12-7/8 in
Height18-3/8 in
Weight88 lbs

Product Details

TypeDispenser
ColorSilver
For Use WithDSCABWH
Capacity6OZ
Voltage115 V
Gallons per Hour4 gal/hr
IncludesInstallation Kit
MaterialStainless Steel
DescriptionFiltered Water Dispenser
FeaturesCold Water, Energy Savings, Filtered, Hot Water, Sparkling Water, UV Purificatio
Manufacturers Part NumberDSWH160UVPC
BrandElkay

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCAN/CSA C22.2 No. 120, NSF 42, UL 399