Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB2004318

MPN #: DX0340D

Datrex DX0340D Bridge Buoy, USCG/SOLAS/MED/TC, Orange, 30"

Product Description
Bridgebuoy 4.0 KG USCG/SOLAS/MED/TC. The only "Bridgebuoy" used onboard commercial vessels, offshore installations and larger yachts. All Datrex rings are molded from high impact linear low-density polyethylene for superior life expectancy in the most severe environments. The becket/grab lines are replaceable.

Features:
  • Approved Globally with retro reflective tape
  • Drop tested up to 50 meters
  • Diameter 30"
  • Weight 4.0 kg
PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Size30"
Buoyancy32 lbs.
Diameter30 in

Product Details

TypeRing Buoy
ColorOrange
Shelf/Service Life5 Years
Mounting LocationBulk Head/Rail
Capacity1 Person
MaterialPolyethylene
DescriptionBridge Buoy 30" USCG/SOLAS/MED/TC
Package Quantity1
Manufacturers Part NumberDX0340D
ShapeCircle
BrandDatrex

Compliance & Certifications

CertificationsUSCG/SOLAS/MED/TC