Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibrelite

Model # :WBB3169198

MPN #: CQCKITCRADLE3M

Fibrelite Man Over Board Recovery Cradle, 118"L x 51-3/16"W, Orange

Product Description
The Fibrelight Cradle is a Man Overboard Recovery Device that has the versatility to recover casualties into many different types and sizes of vessels. It can be operated by a single crewmember and used as a boarding ladder, scramble net and stretcher.

The Fibrelight Cradle is lighter, more compact, better value and a more versatile than any comparable MOB recovery device on the market. The Cradle requires only regular inspections and minimal maintenance, so there is no requirement to pay for annual servicing.

The Cradle has been primarily designed for use on rescue craft, rigid inflatables, ship lifeboats and marinas, however it is currently in use on many other vessels and in many diverse industries.

The Fibrelight Cradle enables MOB recovery by one end of the Cradle being secured to the craft and the outboard end being held away from the boat by hand or boat hook. The MOB is then guided into the Cradle and once securely in the outboard end of the Cradle the casualty is then hauled in rung by rung. Using this parbuckling action the MOB is safely rolled up and over the side of the craft.

The Cradles are constructed using carbon fibre rods enclosed in flanged tubular webbing. When the webbing tubes are fitted and sewn at right angles between the double thickness pockets of a second webbing, an incredibly strong structure is created. In this way the rod is fully supported within the vertical members of the Cradle.

ISO 799 strength test, as part of the SOLAS approval program, required successive rungs to be loaded to over 900kgs and sustained for one minute without failure. The Cradle construction has also been tested and approved for thermal aging, weathering, UV light, oil resistance and practical performance.

Key Features:
  • SOLAS Type Approved by Lloyd's Register
  • Lightweight
  • Portable
  • Compact
  • Multiple uses (recovery cradle, boarding ladder, scramble net, stretcher)
  • No requirement for annual servicing
  • 3 year manufacturer's warranty
  • Weight – 1.6kg per meter
  • Safe Working Load: Cradle – 150 kgs, Scramble Net – 600 kgs
  • Width – 1.3m
  • Made in the UK


PRICE
$3,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118 in
Width51-3/16 in
Size"118"""

Product Details

TypeRecovery Cradle
MaterialCarbon Fibre Rods
Package Quantity1
DescriptionRecovery Cradle
ColorOrange
Manufacturers Part NumberCQCKITCRADLE3M
BrandFibrelite

Warranty

Warranty3 yr