Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649390

MPN #: DTAPKITM

Greenlee DTAPKITM 6-Piece Metric Drill / Tap Set - Pkg Qty 5

Product Description
Greenlee DTAPKITM 6-Piece Metric Drill / Tap Set

Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap to prevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel for longer life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits
Includes:
  • DTAPM3C M3 x 0.500 Drill/Tap Bit, DTAPM4C M4 x 0.700 Drill/Tap Bit, DTAPM5C M5 x 0.800 Drill/Tap Bit, DTAPM6C M6 x 1.000 Drill/Tap Bit, DTAPM8C M8 x 1.250 Drill/Tap Bit, DTAPM10C M10 x 1.500 Drill/Tap Bit
PRICE
$533.20  Sold in packages of 5 / $106.64 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
Drill SizeM3 - M10 in
Shank Size0.250 Quick Change Hex in
SizeM3 - M10 in

Product Details

TypeMetric
MaterialHardened High-Speed Steel/Carbon Steel
Description6-Piece Metric Drill / Tap Set
Shank TypeHex
Manufacturers Part NumberDTAPKITM
ItemCombo Drill & Tap Bit
Tip TypeHex
BrandGreenlee