Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884025

MPN #: DTB-2-4TKO

Wiremold Dtb-2-4tko Floor Box Communication Plate W/4rj Ko'S - Pkg Qty 10

Product Description
Wiremold DTB-2-4TKO Floor Box Communication Plate W/4RJ KO's

Features

  • Full sized self-closing recessed handle
  • Newly redesigned hinge and latch with enhanced durability
  • Versatile application for use on both RFB Floorboxes and WalkerCell® Cellular Raceway Systems
  • All metal construction
  • TopGuard protection
PRICE
$259.50  Sold in packages of 10 / $25.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDTB-2-4TKO
TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionCommunication Plate
BrandWiremold