Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884164

MPN #: RFB119-AB

Wiremold Rfb119-Ab Floor Box 1-Gang With (1) 2a Size Bezel-Communication Device Plate - Pkg Qty 10

Product Description
Wiremold RFB119-AB Floor Box 1-Gang with (1) 2A Size Bezel-Communication Device Plate

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$165.00  Sold in packages of 10 / $16.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs1
MaterialMetal
DescriptionFloor Box
Manufacturers Part NumberRFB119-AB
BrandWiremold