Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178718

MPN #: BBRDA3450

BluBird® Dual Arm Spring Return Air Hose Reel, 300 PSI, 3/4" ID x 50'L

Product Description
In the domains of automotive, construction, and industrial settings, the demand for efficient, durable, and reliable equipment is paramount. Catering to these exacting standards is the BluBird® 3/4" x 50' Rubber Air Hose Dual Arm Reel, an embodiment of cutting-edge engineering and refined craftsmanship.

For professionals who grapple with tasks such as removing lug nuts, using nail guns, or inflating tires, this pneumatic hose reel emerges as a game-changer. The heart of its unmatched performance lies in its construction. Crafted from 18-gauge powder-coated heavy-duty steel, this reel stands resilient against the rigors of daily use. The corrosion-resistant nature of the steel, paired with solid brass fittings, ensures longevity and consistent performance, even in demanding environments.

One of its standout features is the dual arm design, tailored to offer stability on both fixed and mobile surfaces, from factory floors to moving trailers and dynamic production lines. This ensures that regardless of the environment, the hose reel remains steadfast, delivering optimal performance.

Beyond its formidable exterior, the inner workings of this reel showcase BluBird's® meticulous attention to detail. The fully enclosed multi-position 12-point ratchet spring system is ingeniously crafted, allowing users to lock the hose at their desired length. This flexibility in customization ensures that users have the right hose length for the task at hand, be it in commercial or industrial settings.

BluBird® further cements its commitment to excellence with its unique brass swivel joints for the hose inlet connection. This design innovation stands as a safeguard against leaks, ensuring uninterrupted air flow. The inclusion of a reel stopper, complemented by 4 non-snag rollers, acts as a buffer, reducing hose abrasion, and subsequently prolonging its life.

Its ability to be mounted across multiple surfaces, be it floors, walls, or ceilings, makes it a versatile choice, perfect for varied applications. A testament to its superior quality is the 2-Year unmatched warranty on the reel and an impressive 10-Year warranty on the hose. The hose, being 40% lighter than its standard counterparts, promises effortless handling. With a robust 300 PSI working pressure, it's built to tackle even the most challenging tasks.

The 4:1 safety factor ensures that user safety remains at the forefront, while the unique 4 finger grip bend restrictor provides enhanced control, allowing for smoother operations. Designed to combat the harshest of weather conditions, the hose remains impressively flexible, withstanding temperatures ranging from a chilly -50°F to a scorching +190°F.

In summary, the BluBird® 3/4" x 50' Rubber Air Hose Dual Arm Reel isn't just a piece of equipment; it's a commitment to unparalleled performance, safety, and durability. For professionals who demand only the best, this is the definitive choice.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated heavy duty steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • High strength polyester woven braided reinforcement
  • 3/4" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height19-3/4 in
Weight80.3 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRDA3450
Inlet3/4
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr