Double your view - and move it too! Configure this compact, height-adjustable computer cart to your needs: Flexible open architecture supports a wide range of dual-display configurations and a fleet of accessories. Designed to handle image-intensive applications like radiology and clinical PACS access. A separately ordered Camera Shelf accessory adapts the platform to web conferencing or telemedicine. Features include 20" (51 cm) height adjustment (work sitting or standing), small footprint and advanced cable management.
Specifications:
- Includes cart, crossbar with two (2) LCD mounts, integrated worksurface/keyboard tray with left/right mouse tray, scanner holder bracket, mouse holder, rear handle, cable storage box, CPU holder, four dual casters (two locking)
- Maximum outside width of display is 21.25" (54 cm) when displays are 2" (5 cm) thick. This is typically the horizontal dimension of a 22"-diagonal screen-size monitor. Actual allowable width of displays will vary slightly depending on display thickness
- Weight Capacity: Total load on height-adjustment assembly = 46 lbs (20.9 kg). Includes contents of Worksurface, Cable Storage Box and LCD Pivots. LCD Pivot capacity = 6-14 lbs (2.7-6.4 kg) per display, 12-28 lbs (5.4-12.7 kg) for both displays
- Mounting Standards: VESA FDMI, MIS-D, 75/100 (hole patterns = 100 x 100 mm and 75 x 75 mm)
- Displays can be mounted on cart in 5 different height positions
- Install displays at 3.5° or 8.5° upward angle for optimized viewing conditions. Displays are not tilt adjustable
- CPUs attach safely to rear of cart with CPU Holder: Adjusts from 12"H x 3"D to 18"H x 8.5"D (30 x 8 cm to 46 x 22 cm)
- CPU Holder capacity = 40 lbs (18 kg)
- Cable Storage Box and space within the center column can conceal and route cords, wiring and power bricks
- Barcode scanner holder provides easy access to hand-held scanner
- Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder coated painted steel
- Worksurface Dimensions: 16.5"W x 14"D (42 x 36 cm)
- Worksurface includes concealed mouse tray that slides out on left or right
- Wheel-to-Wheel Base Dimensions: 17"W x 20.5"D (43 x 52 cm)
- Warranty: 3 Years