Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Duluth Forge

Model # :WBB3082772

MPN #: DFS-400R-2AC

Duluth Forge Dual Fuel Ventless Gas Fireplace w/ Mantel, 32000 BTU, Remote Control, Auburn Cherry

Product Description
The Duluth Forge Ventless Fireplace features our Furniture Quality fireplace mantel and our Dual Fuel, Vent Free Gas fireplace insert that provides you with heat and beauty. The product is made to produce up to 32,000 BTU of heat, enough to heat 1,500 sq. ft. of living space. The fireplace provides a beautiful and realistic flame pattern with realistic fiber ceramic logs for a stunning home experience. The cherry wood tone creates a nice contrast that completes the look of your home. Made in the USA.

PRICE
$1,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height15 in
Weight160 lbs

Product Details

TypeVent Free Fireplace System
ColorCherry
Manufacturers Part NumberDFS-400R-2AC
BTU32000 BTU
BrandDuluth Forge

Compliance & Certifications

CertificationsPFS