EDIC Dual Head Squeegee Wand W/ Scrub Brush
Write a Review
|
Questions & Answers (0)
Product Description
The dual head squeegee wand gives you the option of scrubbing tough spots on hard surfaces before you pressure wash or squeegee water off the floor. The S-bend design makes it easy to clean under toilets, urinals, sinks and other obstacles.
See price in cart
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 13 in |
| Weight | 11 lbs |
| Cleaning Width | 1-1/2 in |
Product Details
| Type | Dual Head Squeegee Wand W/ Scrub Brush |
| Mounting Location | Dual |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 334ACH-2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Galaxy 2000/Galaxy Pro Extractor/CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |