EDIC Aluminum Squeegee Wand, 13"W Cleaning Head, Up to 1200 PSI - 334ACH
Write a Review
|
Questions & Answers (0)
Product Description
The aluminum squeegee wand can be attached to any carpet extractor or hard surface extractor with 1-1/2" diameter vacuum hose fitting to provide thorough cleaning of tile and grout and other hard floor surfaces.
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 13 in |
| Weight | 11 lbs |
| Diameter | 1-1/2 in |
| Cleaning Width | 12 in |
Product Details
| Pressure Power | Up to 1200 PSI |
| Color | Silver |
| For Use With | Galaxy 2000/Galaxy Pro Extractor with a 1.5'' Dia. |
| Material | Aluminum |
| Description | Squeegee Wand |
| Manufacturers Part Number | 334ACH |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |