PARIS Site Furnishings Dual Post Shelter with 6' Picnic Table, Square Perforation, Moss Green
Write a Review
|
Questions & Answers (0)
Product Description
The 6 foot shelter with six foot table with two six foot seats is an all in one design providing a permanent shade structure with table and seating. The shelter boasts a large 86"x78" dual 4" x 4" post shade canopy ideal for playgrounds, parks, trail settings and retirement homes. Both the bench and canopy have a square perforation pattern in 12 gauge steel and are protected with a two step premium pretreatment and durable gloss, polyester powder coat top coat process providing full protection from the elements . This unit comes unassembled and is designed for inground mounting.
PRICE
$6,515.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Length | 72 in |
| Table Width | 30 in |
Product Details
| Number of Seats | 2 |
| Assembly Required | Yes |
| Type | Canopy Picnic Table |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 460-503-F05 GREEN |
| Cushion Included | No |
| Mounting Style | In Ground |
| Shape | Rectangular |
| Brand | PARIS Site Furnishings |