Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Dual Solenoid Valve, 3/8", 120V For Vulcan, 713656
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gas Out (NPT) | 3/8 in |
| Gas In (NPT) | 3/8 in |
Product Details
| Type | Dual Solenoid Valve |
| Voltage | 120 V |
| Manufacturers Part Number | 00-713656 |
| BTU | 165000 |
| Gas Type | Nat/LP |
| Brand | Vulcan Hart |