Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949979

MPN #: 1241128

Allpoints 1241128 Retainer, Snap-In Gasket, 6'

Product Description
    Material: Vinyl
  • Length: 6' | 1829 Mm
  • Width: 13/16" | 21 Mm
  • Height: 7/16" | 11 Mm
PRICE
$6.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1241128
TypeHardware
BrandAllPoints