Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Valley Craft® F80157A7 Dual-Stage Stationary Drum Dumper - 72" Dump - 1500 Lb. Cap.

Model #: WBB1300701

MPN #: F80157A7

Valley Craft® F80157A7 Dual-Stage Stationary Drum Dumper - 72" Dump - 1500 Lb. Cap.

|
Questions & Answers (0)
PRICE
$7,852.00
was $9695.00
Save $1843.00 (19%)
Usually ships in 10 to 13 days
Valley Craft® Dual-Stage Stationary Drum Dumper - Dump Height 72" - 1500 Lb. Capacity

Valley Craft's economical and adaptable Drum Dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a NEMA12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110V power unit is equipped with a 1HP motor and a 1GPM pump. Drum Dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish.

Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.

1
1
Easy online or call-in returns.