- UL listed and CUL approved
- Individually boxed
- Metal cases
- Metallized film
- Oil filled
- Non PCB oil
- Insulated terminals
- Hertz: 50/60
Rotom 25/10DV, 25 + 10MFD, 370V, Run Capacitor, Oval
Write a Review
|
Questions & Answers (0)
Product Description
Rotom 25/10DV, 25 + 10MFD, 370V, Run, Oval
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.8 in |
| Depth | 1.77 in |
| Height | 4.33 in |
| Weight | 2 lbs |
| Diameter | 1.77 in |
Product Details
| Type | Run Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 370 V |
| Microfarads | 25 + 10 mfd |
| Manufacturers Part Number | 25/10DV |
| Case Material | Metal |
| Shape | Oval |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |