Rotom 7.5DVR, 7.5MFD, 370/440V, Run Capacitor, Round
|
Questions & Answers (0)
Product Description
Rotom 7.5DVR, 7.5MFD, 370/440V, Run, Round
UL listed and CUL approved.
Individually boxed.
Metal cases.
Metallized film.
Oil filled.
Non PCB oil.
Insulated terminals.
Hertz:50/60.
UL listed and CUL approved.
Individually boxed.
Metal cases.
Metallized film.
Oil filled.
Non PCB oil.
Insulated terminals.
Hertz:50/60.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Run Capacitor |
| Voltage | 370/440 V |
| Microfarads | 7.5 mfd |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 7.5DVR |
| Case Material | Metal |
| Terminal Type | Male Quick Connect |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |