Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2388805

MPN #: AJC-PS-AT12B-521500

AJC® Ducati Monster S2R Dark 800CC Motorcycle Replacement Battery 2005-2006

Product Description
This is an AJC® Replacement for a Ducati Monster S2R Dark Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 170, Polarity: +/-, Terminal: E
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APT12B APT12B-BS CT12B-4 CT12B-BS GT12B-4 GT12B-BS M7212B M6212B PT12B-4 PT12B-BS SC12BFA ST12B-4 YT12B YT12B-BS Plus many other powersports battery models
PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage10 A
For Use WithDucati Monster S2R Dark 800CC2005-2006
Voltage12 V
TerminalsE
Package Quantity1
Manufacturers Part NumberAJC-PS-AT12B-521500
Compatible Part/Model NumberDUCATI-MONSTER S2R DARK
BrandAJC Battery

Warranty

Warranty1 yr