Host outdoor gatherings in modern style with the all-weather ALTA 4-piece set, it includes two armchairs, a 2-seater sofa, one table with interior storage capability and thick UV protected and water-resistant cushions for superior comfort. The set is beautifully crafted from durable Polypropylene with a faux rattan finish resulting in a unique and innovative furniture game. It's easy to assemble, sturdy and will last for years to come. Take any outdoor venue to a whole new level with this elegant patio set.
DUKAP® Alta All Weather Faux Rattan 4 PPL Seat with Black Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 73.3 lbs |
| Seat Width | 27-3/16 in |
| Seat Depth | 27-7/16 in |
| Seat Height | 30-13/16 in |
| Table Width | 20-1/2 in |
| Table Height | 16-5/8 in |
| Table Length | 30-1/8 in |
Product Details
| Type | Loveseat Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Cushion Included | Yes |
| Number of Seats | 4 |
| Seat Color Family | Black |
| Material | Polypropylene/Rattan/Polyester |
| Table Top Material | Polypropylene |
| Frame Material | Polypropylene |
| Manufacturers Part Number | ODKALT2-BLK |
| Seat Material | Polyester |
| Collection | Alta |
| Shape | Rectangular |
| Brand | Dukap |
Warranty
| Warranty | 1 Year Limited |