Upscale your patio space with a touch of elegance and comfort. This timeless, rope woven furniture set, has sustainably harvested acacia wood legs and tabletop. The powder coated steel frame provides a layer of protection making it useful year-round. The water-resistant cushions and pillows have straps to secure them against the frame, making them much more comfortable. This set sits up to 4 people and includes two armchairs, one loveseat and a table with 5mm glass tabletop.
DUKAP® Fassano 4 Piece Rope Woven Patio Set with Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 99 lbs |
| Seat Width | 25-5/8 in |
| Seat Depth | 28-9/16 in |
| Seat Height | 28-3/4 in |
| Table Width | 35-7/16 in |
| Table Height | 14-9/16 in |
| Table Length | 19-11/16 in |
Product Details
| Type | Loveseat Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Clear |
| Cushion Included | Yes |
| Number of Seats | 4 |
| Seat Color Family | Gray |
| Material | Steel/Glass/Polyester |
| Table Top Material | Glass |
| Frame Material | Steel |
| Manufacturers Part Number | ODK-FAS-BG-AB |
| Seat Material | Polyester |
| Collection | Fassano |
| Shape | Rectangular |
| Brand | Dukap |
Warranty
| Warranty | 1 Year Limited |