Attractive patio 7-piece dining set, crafted from highly durable polypropylene with a beautiful mix of faux rattan and wood look alike finish, this weather resistant and UV protected material provides the advantages of full weather and water resistance, no color fading, doesn't rust, and its 100% maintenance free. The six arm chairs are fully assembled and the table only requires an easy assembly of the legs, the table has an umbrella hole with removable cap and the backrest of the chair folds allowing them to stack and easily store them away, the cushions are included for the enhanced comfort you deserve.
DUKAP® Lucca 7 Piece Dining Set, Black with Gray Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$925.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 106.4 lbs |
| Seat Width | 25 in |
| Seat Depth | 25-5/16 in |
| Seat Height | 33-7/8 in |
| Table Width | 59-1/8 in |
| Table Height | 29-1/2 in |
| Table Length | 35-7/16 in |
Product Details
| Number of Pieces | 7 |
| Frame Color Family | Black |
| Material | Polypropylene |
| Manufacturers Part Number | ODKLUC7-BLK-AB |
| Collection | Lucca |
| Shape | Rectangular |
| Brand | Dukap |
| Type | Dining Set |
| Color | Black |
| Table Top Color Family | Black |
| Cushion Included | Yes |
| Number of Seats | 6 |
| Chair Frame Material | Polypropylene |
| Seat Color Family | Gray |
| Table Top Material | Polypropylene |
| Frame Material | Polypropylene |
| Seat Material | Polyester |
Warranty
| Warranty | 1 Year |