Designed to live outdoors, this sleek designed reclining chaise lounges (Set of 2) have 5 backrest adjustable positions and are crafted from highly durable polypropylene with a wooden like finish, the weather resistant and UV protected material allows you to enjoy the advantages of full weather and water resistance, no color fading, doesn't rust, and are 100% maintenance free. They're super easy to assemble and there are no special tools required. Soak up the sun with a patio sun lounger set that will last for years to come.
DUKAP® Oslo Patio Reclining Sun Lounger, Black, Set Of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-1/2 in |
| Width | 22-13/16 in |
| Height | 11-1/4 in |
| Weight | 41 lbs |
Product Details
| Type | Reclining Sun Lounger |
| Frame Color Family | Black |
| Color | Black |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Polypropylene |
| Manufacturers Part Number | ODKOSL-BLK-2 |
| Collection | Oslo |
| Brand | Dukap |
Warranty
| Warranty | 1 |