Designed to live outdoors, this sleek designed reclining chaise lounge has 5 backrest adjustable positions and it is crafted from highly durable polypropylene with a wooden like finish, this weather resistant and UV protected material allows you to enjoy the advantages of full weather and water resistance, no color fading, doesn't rust, and its 100% maintenance free. The cushion is included and it has tie down straps for superior comfort. It is super easy to assemble and there are no special tools required. Soak up the sun with a patio sun lounger that will last for years to come.
DUKAP® Oslo Reclining Sun Lounger Black with Gray Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-1/2 in |
| Width | 22-13/16 in |
| Height | 11-1/4 in |
| Weight | 23.6 lbs |
Product Details
| Type | Reclining Sun Lounger |
| Frame Color Family | Black |
| Color | Black |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Frame Material | Polypropylene |
| Manufacturers Part Number | ODKOSLC-BLK |
| Collection | Oslo |
| Brand | Dukap |
Warranty
| Warranty | 1 |