Designed to live outdoors, this sleek designed reclining chaise lounges (Set of 2) have 5 backrest adjustable positions and are crafted from highly durable polypropylene with a wooden like finish, the weather resistant and UV protected material allows you to enjoy the advantages of full weather and water resistance, no color fading, doesn't rust, and are 100% maintenance free. The cushions are included and they have tie down straps for superior comfort. They're super easy to assemble and there are no special tools required. Soak up the sun with a patio sun lounger set that will last for years to come.
DUKAP® Oslo Reclining Sun Lounger Gray with Beige Cushions, Set Of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-1/2 in |
| Width | 22-13/16 in |
| Height | 11-1/4 in |
| Weight | 47.2 lbs |
Product Details
| Type | Reclining Sun Lounger |
| Frame Color Family | Gray |
| Color | Gray |
| Seat Color Family | Beige |
| Package Quantity | 2 |
| Frame Material | Polypropylene |
| Manufacturers Part Number | ODKOSLC-GRE-2 |
| Collection | Oslo |
| Brand | Dukap |
Warranty
| Warranty | 1 |