Designed for outdoor living, the modern sculptural silhouette and color contrast makes this patio set truly unique, this timeless furniture set, transforms any venue and creates a place to lounge and connect with friends, family or incredible me-time moments. Crafted from aluminum and FSC wood accents on the armrest and tabletop, these are weather and water-resistant to give you endless moments and happy memories. Create the ultimate lounging space with the comfort and quality you deserve.
DUKAP® Ribe Aluminum 4 Piece Patio Set with Wood Accents And Beige Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 56.5 lbs |
| Seat Width | 24-13/16 in |
| Seat Depth | 26 in |
| Seat Height | 26-3/8 in |
| Table Width | 39-3/8 in |
| Table Height | 15-3/4 in |
| Table Length | 19-11/16 in |
Product Details
| Type | Loveseat Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Gray |
| Color | Gray |
| Table Top Color Family | Brown |
| Cushion Included | Yes |
| Number of Seats | 4 |
| Seat Color Family | Beige |
| Material | Wood/Polyester |
| Table Top Material | Wood |
| Frame Material | Wood |
| Manufacturers Part Number | ODKRIB-BEI |
| Seat Material | Polyester |
| Collection | Ribe |
| Shape | Rectangular |
| Brand | Dukap |
Warranty
| Warranty | 1 Year Limited |