This patio set offers a seating capacity for 4 people, its powder coated steel frame prevents it from rusting, allowing it to withstand temperatures and weather changes throughout the year. Amazingly comfortable, the thick cushions and pillows allow you to sit back, relax and enjoy every occasion.The 5mm glass tabletop is included and secured against the table with suction cups, the table offers a middle space where you can place decorative items, such as books or plants, adding your unique design touch.
DUKAP® Terrazzo 4 Piece All-Weather Wicker Patio Seating Set with Cushions
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 99.4 lbs |
| Seat Width | 27-9/16 in |
| Seat Depth | 23-5/8 in |
| Seat Height | 30-5/16 in |
| Table Width | 35-7/16 in |
| Table Height | 16-15/16 in |
| Table Length | 21-11/16 in |
Product Details
| Type | Loveseat Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Gray |
| Color | Gray |
| Table Top Color Family | Clear |
| Cushion Included | Yes |
| Number of Seats | 4 |
| Seat Color Family | Blue |
| Material | Rattan/Glass/Polyester |
| Table Top Material | Glass |
| Frame Material | Rattan |
| Manufacturers Part Number | ODK-TER-GB-ABC |
| Seat Material | Polyester |
| Collection | Terrazzo |
| Shape | Rectangular |
| Brand | Dukap |
Warranty
| Warranty | 1 Year Limited |