Fermod® Dunnage Rack Unit, 26"W x 22"D x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 22" Deep x 26" Wide x 12" High Dunnage Shelving Unit. Tool-free assembly, includes one set of two Horizontal Shelf Rails with removable vented polymer inserts, one 26" Wide Horizontal Shelf Support Rail, and two sets of Factory-assembled Dunnage Shelving Uprights with pre-installed adjustable composite feet. 800 lb. weight capacity with 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
PRICE
$175.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 |
| Depth | 22 in |
| Height | 12 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Vented |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Finish | Anodized Aluminum |
| Number of Shelves | 1 |
| Material | Anodized Aluminum/Polymer |
| Manufacturers Part Number | 1R26C12 |
| Brand | Fermod |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | NSF |