Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB641898

MPN #: 41225EC14

Carlisle Spectrum 1" Dia. Fiberglass Handle w/ Self Locking Flex Tip 48"/1"D, Blue - Pkg Qty 12

Product Description
Duo-Sweep® SPECTRUM® 1" Dia Fiberglass Handle with Self Locking Flex™ Tip 48" - Blue

Features:
  • For use with Spectrum® push brooms, sweeps, squeegees, and floor scrubs
  • 1" diameter fiberglass handles are available in threaded, tapered/threaded, telescoping, and mop styles
  • Available in up to 7 HACCP compliant colors
  • 48" fiberglass handle with Self-Locking Flex-Tip offers greater flexibility
  • Self"Locking Flex-Tip™ Handle offers greater flexibility and reduces handle stress
PRICE
$270.00  Sold in packages of 12 / $22.50 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Weight10-1/2 lbs
Diameter1 in

Product Details

TypeThreaded
Handle MaterialFiberglass
Package Quantity12
ColorBlue
Manufacturers Part Number41225EC14
BrandCarlisle