- Jaws are polished with rust-protective coating
- Flat wide nose provides a better grip than the regular needle nose models
Williams® Duck Bill Plier, Plastic Dipped Handle, 6-1/2"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Handle Material | Plastic |
| Jaw Surface | Smooth |
| Wire Cutter | No |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-146C |
| Handle Style | Plastic Dipped |
| Jaw Shape | Straight |
| Handle Type | Plastic Dipped |
| Brand | Williams |