Red Kap® Dura-Kap® Industrial Uniform Pant Black 40x32 PT20
Write a Review
|
Questions & Answers (0)
Product Description
Red Kap® Dura-Kap® Industrial Pant Black 40x32 PT20
This core industrial pant will take you from one tough job to the next. With Touchtex technology, soil release, and a comfortable relaxed fit, you can rest easy - not that you ever would. Heavy duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit.
This core industrial pant will take you from one tough job to the next. With Touchtex technology, soil release, and a comfortable relaxed fit, you can rest easy - not that you ever would. Heavy duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40x32 |
Product Details
| Style | PT20 |
| Material | Cotton/Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Dura-Kap Industrial Uniform Pant |
| Color | Black |
| Manufacturers Part Number | PT20BK4032 |
| Brand | Red Kap |