Red Kap® Utility Uniform Pant Navy 42x32 PT62
Write a Review
|
Questions & Answers (0)
Product Description
A perfect match for those who don't have time to create the perfect look. Hook-and-eye closures, brass ratcheting zipper. Soil release and durable press. Two slack-style front pockets, two set-in welted hip pockets, left has button closure.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 42x32 |
Product Details
| Style | PT62 |
| Material | Cotton/Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Utility Uniform Pant |
| Color | Navy |
| Manufacturers Part Number | PT62NV4232 |
| Brand | Red Kap |